DIN 7981 A4 stainless steel, TX pan head, shape C
DIN 7981 A4 stainless steel, TX pan head, shape C
SCR-PANHD-DIN7981-C-TX20-A4-4,2X22
Art.-no.
012784222
EAN 4049557778044
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 8.1 mm |
Head height (k1) | 3.05 mm |
Internal drive | TX20 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |