DIN 976-1 steel 8.8 zinc plated shape B
DIN 976-1 steel 8.8 zinc plated shape B
THRROD-DIN976-B-8.8-(A2K)-M16X2000
Art.-no.
506801602
EAN 4062856160037
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to strength class marking.
Steel 8.8 - RAL 1023 traffic yellow
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 2000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | B |
Thread type | Metric thread |
RoHS-compliant | Yes |