DUO wire end ferrule With plastic sleeve
DUO wire end ferrule
WENDFER-DUO-CU-(J2N)-BROWN-10X14
Art.-no.
055751014
EAN 4056807919416
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For looping through terminals
- Inlet funnel made of polypropylene
- Colour coding based on DIN 46228 Part 4
- Made in Germany
Product information
Datasheets(X)
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Number of power lines | 2 PCS |
Wire cross section | 10 mm² |
Colour | Brown |
Length (l1) | 26 mm |
Sleeve length (l2) | 14 mm |
Sleeve inside diameter (d1) | 10 mm |
Sleeve-wall thickness (s1) | 0.2 mm |
Insertion-funnel height | 7.2 mm |
Insertion-funnel width | 13 mm |
Wall thickness of insertion funnel (s2) | 0.4 mm |
Max. temperature resistance | 110 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!