Welcome to Würth Slowakia For trade customers only

DUO wire end ferrule With plastic sleeve

DUO wire end ferrule
WENDFER-DUO-CU-(J2N)-RED-1,0X10,0

Art.-no. 055740010
EAN 4011231463591

Price for selected packaging unit
DUO wire end ferrule With plastic sleeve

Art.-no. 055740010

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For looping through terminals
  • Inlet funnel made of polypropylene

  • Colour coding based on DIN 46228 Part 4

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6

Number of power lines

2 PCS

Wire cross section

1 mm²

Colour

Red

Length (l1)

17 mm

Sleeve length (l2)

10 mm

Sleeve inside diameter (d1)

1.95 mm

Sleeve-wall thickness (s1)

0.15 mm

Insertion-funnel height

3.4 mm

Insertion-funnel width

5.4 mm

Wall thickness of insertion funnel (s2)

0.3 mm

Max. temperature resistance

105 °C

Material

Copper

Surface

Tin plated

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
Crimping tool 360° insertion For insulated and uninsulated wire end ferrules

CRMPPLRS-(0,08-16,0SMM)-(16/4/360)

x 1 pcs
Crimping tool 360° insertion For insulated and uninsulated wire end ferrules

CRMPPLRS-(0,08-16,0SMM)-(16/T/360)

x 1 pcs
Crimping tool with parallel loading

CRMPPLRS-(0,08-16SMM)-(16/6S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool compact with parallel loading

CRMPPLRS-(0,14-16SMM)-(16/4S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool compact with parallel loading

CRMPPLRS-(0,14-16SMM)-(16/6S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool with parallel loading

CRMPPLRS-(0,08-16SMM)-(16/4S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool with front loading

CRMPPLRS-(0,08-10SMM)-(10/4FS)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool with front loading

CRMPPLRS-(0,08-16SMM)-(16/4F)

For insulated and non-insulated wire end ferrules
x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information