Welcome to Würth Slowakia For trade customers only

DWD XP Soft-close pot drawer set with H95 decorative side panels, rail and integrated soft-close system

Full extension set DWD XP Soft-close
FRMSYS-KIT-RA-DWD-POTDRWR-SFTCL-MET-L400

Art.-no. F900901011
EAN 4050382360717

Price for selected packaging unit
DWD XP Soft-close pot drawer set with H95 decorative side panels, rail and integrated soft-close system

Art.-no. F900901011

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw-on front attachment and bar



Scope of delivery:


  • 1 x full extension, right/left

  • 1 x frame, right/left

  • 2 x front attachments

  • 1 x rear wall bracket, right/left

  • 1 x longitudinal bar, right/left

  • 2 x cover caps
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal length

400 mm

Colour

Alumetallic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information