Welcome to Würth Slowakia For trade customers only

Deep offset double box-end wrench set, metric 10 pcs

DBBOXENDWRNCH-SORT-(WS8-32)-10PCS

Art.-no. 071330541

EAN 4024835152044

Price for selected packaging unit
Deep offset double box-end wrench set, metric 10 pcs

Art.-no. 071330541

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ZEBRA professional-quality tool

Practical assortment of metric double box-end wrenches with deep offsets, 10 pieces


  • These high-quality double box-end wrenches are bundled in a set of ten

  • This makes them ideal as workshop basic equipment


Ergonomic double box-end wrench for demanding work


  • The double box-end wrench has a deep, 18° offset on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort.


Particularly high quality for a long service life


  • The double box-end wrench complies with DIN 838/ISO 3318

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome plated finish for a firm grip even with oily hands

  • The box ends are also polished

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

10 PCS

Width across flats

8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 27 mm, 30 x 32 mm

Deep offset double box-end wrench set, metric 10 pcs including:
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-8X9

Description:
Width across flats: 8 x 9 mm Length: 187 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-10X11

Description:
Width across flats: 10 x 11 mm Length: 194 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-12X13

Description:
Width across flats: 12 x 13 mm Length: 217 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-14X15

Description:
Width across flats: 14 x 15 mm Length: 227 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-16X17

Description:
Width across flats: 16 x 17 mm Length: 247 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-18X19

Description:
Width across flats: 18 x 19 mm Length: 284 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-20X22

Description:
Width across flats: 20 x 22 mm Length: 296 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-21X23

Description:
Width across flats: 21 x 23 mm Length: 312 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-24X27

Description:
Width across flats: 24 x 27 mm Length: 329 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-30X32

Description:
Width across flats: 30 x 32 mm Length: 359 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information