Designer furniture handle Arch handle, pointed
Furniture handle design arch handle MG-ZD 78
HNDL-BOWTYP-ZD-(CR)-MATT-128MM
Art.-no.
0685213422
EAN 4045727193280
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Length (L) | 162 mm |
Width (B) | 18.5 mm |
Height (H) | 25 mm |
Thickness (D) | 5 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!