Designer furniture handle D handle
Furniture handle design D handle MG-ZDST 3
HNDL-ROD-ALU/FINISH-(CR)-POL-12X192MM
Art.-no. 0685216004
EAN 4038898660613
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material of handle bar | Steel |
Surface of the handle bar | Aluminium FINISH |
Material of base | Die-cast zinc |
Surface of the base | Chrome plated |
Length (L) | 200 mm |
Width (B) | 12 mm |
Height (H) | 30 mm |
Diameter (D) | 12 mm |
Dimension between axes (A) | 192 mm |
Length of the handle base | 20 mm |
Width of the handle base | 10 mm |
Height of the handle base | 18 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
