Designer furniture handle D handle, angular
Furniture handle design D handle MG-AL 43
HNDL-ALU-ANOD-160MM
Art.-no. 0685215290
EAN 4045727115596
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Length of furniture handle screws:
The handle rod is secured onto the handle base with the handle screws. For this reason, you need handle screws that are 30 mm long + front panel thickness.
Product information
Datasheets(X)
![]() | |
Material of handle bar | Aluminium |
Surface of the handle bar | Anodised |
Colour of handle bar | Silver coloured |
Material of base | Die-cast zinc |
Surface of the base | Chrome plated |
Gloss level of base | Polished |
Length (L) | 180 mm |
Width (B) | 14 mm |
Height (H) | 35 mm |
Dimension between axes (A) | 160 mm |
Length of the handle base | 15 mm |
Width of the handle base | 14 mm |
Height of the handle base | 20 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
