Designer furniture handle D handle, open
Furniture handle design D handle laminated
HNDL-LAM-ALU/FINISH-W.BASE-40X160MM
Art.-no. 0685111355
EAN 4050642672444
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | High pressure laminate/ aluminium |
Surface | Aluminium FINISH |
Length (L) | 190 mm |
Width (B) | 10 mm |
Height (H) | 40 mm |
Thickness (D) | 10 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 12 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
