Designer furniture handle D handle, round
HNDL-ALU-ANOD-369MM
Art.-no. 0685216033
EAN 4038898660743
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The handles have the same look and gaps for all standard kitchen dimensions
- Drilling gaps = cabinet edge to central handle borehole: 40.5 mm
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length (L) | 394 mm |
Width (B) | 11.6 mm |
Height (H) | 32 mm |
Diameter (D) | 12 mm |
Dimension between axes (A) | 369 mm |
Suitable for cabinet width | 450 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
