Designer furniture handle arch handle, narrow
Furniture handle design arch handle MG-ZDAL 7
HNDL-ZD-ALU/FINISH-128MM
Art.-no. 0685213670
EAN 4038898555919
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Aluminium FINISH |
Length (L) | 157 mm |
Width (B) | 18 mm |
Height (H) | 30 mm |
Thickness (D) | 5 mm |
Dimension between axes (A) | 128 mm |
Width of the handle bar | 9 mm |
Width of the handle base | 18 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
