Designer furniture handle oval
Furniture handle design D handle MG-A 23
HNDL-(DESIGN R)-A2-128MM
Art.-no. 0685001016
EAN 4047376364851
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Length (L) | 136 mm |
Width (B) | 16 mm |
Height (H) | 35 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 14 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
