Designer furniture handle oval
HNDL-(DESIGN TT)-A2-160MM
Art.-no. 0685001002
EAN 4047376364721
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Length (L) | 180 mm |
Width (B) | 16 mm |
Height (H) | 30 mm |
Thickness (D) | 8 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
