Welcome to Würth Slowakia For trade customers only

Diamond cutting disc, long-life, asphalt

Diamond cutting disc L asphalt hand/joint saw
CUTDISC-DIA-LL-ASPHALT-BR20,0-D350MM

Art.-no. 0666750350

EAN 4045727114391

Price for selected packaging unit
Diamond cutting disc, long-life, asphalt

Art.-no. 0666750350

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Diamond cutting disc especially developed for road construction

Longlife


Optimised service life with increased ease of cutting



Particularly high segments: 15 mm



Special protective segments protect the main blade against undercut

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for: Tarmac, concrete (abrasive), young concrete, mortar, plaster, screed and soft sand-lime brick

  • For hand-held cutters and floor saws

  • For dry and wet cutting

Diameter (Ø)

350 mm

Bore hole

20.0 mm

Segment height

15 mm

Segment thickness

3.2 mm

Number of segments

21 PCS

Segment connection

Laser

Max. rotation speed

5400 rpm

Max. circumferential speed

100 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information