Diamond tile core bit For NDS 68
Diamond tile drill bit for NDS 68
CREBIT-DIA-NDS68-D5MM
Art.-no. 0651687050
EAN 4045989293964
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone
Notice
- Work with minimal contact pressure. Do not use the machine forcefully; allow the core bit to do the work.
- Do not drill dry! Ensure there is a continuous and even water supply.
- When drilling, use specified protective equipment (e.g. safety goggles etc.).
- Dia. 4 and 5 mm for use only with drilling aid art. no. 0702419002
Product information
Datasheets(X)
Application area
For drilling anchor holes and openings in tiles and natural stone, e.g. wash basins, toilets, radiators, countertops, cables, stairs, facades, window sills, built-in halogen lights
Instructions
- If possible, secure workpiece on e.g. a wood surface to prevent damage to the core bit.
- Mark drill hole
- Mount drill bit. Locking screw must grip in core bit recess.
- Always work with a PRCD safety switch
- Connect water container
- Set rotation speed in accordance with the speed table
- Open cold-water valve. A minimal water flow is sufficient.
- When drilling with a drilling aid, start straight.
- When drilling without a drilling aid, start at an angle (max. 5°).
- Do not exceed 5° angle
- Before pulling out the drill bit, switch off the machine and close the water valve.
- Remove the drill core with a screwdriver if necessary.
Diameter (Ø) | 5 mm |
Working length | 30 mm |
Length | 60 mm |
Segment height | 6 mm |