Welcome to Würth Slowakia For trade customers only

Diamond tile dry core bit, 1/4-inch hexagonal shank

Diamond tile dry core bit 6 KT shank
CREBIT-DRY-DIA-TILES-HEX-E-L80-WL40-D12

Art.-no. 5457230012

EAN 4053479430379

Price for selected packaging unit
Diamond tile dry core bit, 1/4-inch hexagonal shank

Art.-no. 5457230012

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially developed for dry drilling of even the very hardest of materials such as stoneware. For use in all common electric and cordless drills.

Fast drilling


due to vacuum diamond coating



With special cooling wax


You must pause briefly for the drill to cool down when drilling for more than about 30 seconds.



Standard ¼-inch hexagonal shank, shape E


  • No slippage in the drill chuck

  • Suitable for any bit mount
Notice
  • No water necessary!

  • Speed regulation not necessary.

  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for tiles and stoneware with a thickness of up to 15 mm. Thicker materials up to the specified working length can still be drilled, but more frequent pauses for cooling down will be necessary.

  • Suitable for hard ceramic, thin granite and marble panels and hard-baked bricks.
Instructions
  • Spot drilling: Hold at an angle when the bit is moving, then gradually move it to a perpendicular position.

  • Light circular movements increase the drilling speed and preserve the drill bits.

  • Please note: You must pause briefly for the drill to cool down when drilling for more than about 30 seconds or when drilling through thick materials.

  • Regular pauses to allow the drill to cool down generally increase the service life of the drill bits.

  • Only use drill bits in rotating mode!

  • Use powerful drill. Minimum rotation speed 1000 rpm (higher speeds significantly shorten the drilling time and extend the service life of the drill bit) and a minimum of 12 V for cordless tools.

  • Ensure suitable protective equipment is used.

Versatility (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

2 of 4 points

Drilling pattern (points system)

2 of 4 points

Problem solver (points system)

3 of 4 points

Diameter (Ø)

12 mm

Working length

40 mm

Length

80 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D12-L150-WL90MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D12-L210-WL150MM

Drills through virtually any material
x 1 pcs
Drilling aid for drilling holes on smooth surfaces

DRLAID-PWRDRL-EL-(NDS68)

x 1 pcs
Water/dust collection ring for tile drill bit NDS 68

COLLRG-WTR/BCKUP-(F.PWRDRL-EL-NDS68)

x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information