Welcome to Würth Slowakia For trade customers only

Die holder for drill drivers 6 pieces

Die holder, cordless drill driver, 6 pcs Syska
HOLD-THRDIE-SORT-BTRY-DRCTR-(M3-M8)

Art.-no. 0659999006

EAN 4065233073494

Price for selected packaging unit
Die holder for drill drivers 6 pieces

Art.-no. 0659999006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Innovative, high-quality steel adapter including appropriate die guides M3-M8 for quick, optimal cutting and repairing of male threads with cordless drill drivers and lathes in conjunction with HSS performance and HSCo multi performance dies in size 25x9 mm. Available in ORSY® system cassette.

Economical


Only one adapter is required for cutting M3-M10 and repairing M3-M12 male threads with the dies.



Quick change of the dies


The ball clamping system allows the dies to be quickly locked or unlocked in the adapter.



Easy to use


  • The symbols on the adapter make correct usage very simple.

  • Recesses make it possible to see the cut male thread and remove any jammed chips.

  • The length of the cut or repaired thread can be precisely read using the applied scale.

  • The chip container integrated in the die guides collects the coarse chips and ensures a clean, safe process.


Including die guides M3-M8


  • For the perfect, vertical cut of the thread.

  • With integrated chip container to collect the largest chips and ensure a clean, safe process.


3-flat shank


  • No slipping in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Please refer to the operating instructions for detailed instructions, safety precautions and troubleshooting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Place the die in the die holder adapter and lock it.

  • Optionally, the matching die guide included in the scope of delivery can be used for a simple, vertical cut. To do this, push the die guide straight into the slot of the die holder with the triangle pointing forward and secure it by a quarter turn.

  • It is essential to remove the guide after cutting.

  • Clamp the adapter securely in the drill chuck of the cordless drill driver or the lathe.

  • Apply coolant or lubricant and cut the male thread.

Number of pieces in assortment/set

6 PCS

Scope of delivery
Designation Art. no. Quantity
Die holder for drill drivers - 1
Die guide M3 1
Die guide M4 1
Die guide M5 1
Die guide M6 1
Die guide M8 1
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M6

HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
x 1 pcs
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMENCE-M8

HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
x 1 pcs
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M10

HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M3

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M4

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M5

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M6

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M8

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M10

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M12

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information