Diesel filter wrench for Ford Transit 2.2 TDCi
Oil filter housing cover wrench 1/2 inch
DIESEL FIL WREN FOR FORD TRANSIT 2.2TDCI
Art.-no. 1952006790
EAN 4056807557410
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special wrench for loosening the plastic cover on the fuel filter housing.
- Ensures damage-free loosening and controlled tightening
- The 1/2-inch drive allows the use of an extension/joint and/or ratchet, meaning loosening does not need to be conducted directly in the confined area next to the filter.
Product information
Datasheets(X)
Application area
Ford Transit from 2006 model year, 2.2 L Duratorq
Drive | 1/2 inch |
Drive type | Internal square |
Product weight (per item) | 56.000 g |
Suitable for vehicle manufacturer | Ford |