Welcome to Würth Slowakia For trade customers only

Disassembly tool For diesel return line VW TDI+CR

Dismantling tool for diesel fuel return pipe VW
DEMNT-TL-DISL-VW-TDI/CR

Art.-no. 1952006665

EAN 4062856214112

Price for selected packaging unit
Disassembly tool For diesel return line VW TDI+CR

Art.-no. 1952006665

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Removal tool for VW TDI and CR models, for operating the round plug connector on the leak-oil line nozzle of the injector
  • Quick and damage-free release and attachment of the quick-action coupling

  • Avoid damage when professionally disassembling the connection coupling, which would result in the complete fuel return line being replaced

  • Specially developed to operate the round plug connectors on the leak-oil line nozzle of the injector

  • Optimal clamping width for precise work on diesel return lines
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • VW EOS, Golf V, Golf VI, Jetta, Passat, Passat CC, Scirocco, Tiguan, T5, Phaeton

  • Audi A3, A4, A5, A6, A7 and Q5

  • Skoda Yeti

  • Seat Exeo

  • Engines: TDI CR, Blue TDI CR, TDI CR BlueMotion, TDI CR BlueMotion Technology, TDI (from 2004-2015)

  • Engine codes 2.0: CAAA, CAAB, CAAC, CAAD, CAAE, CAGA, CAGB, CAGC, CBAA, CBAB, CBAC, CBDA, CBDB, CBDC, 2.7: BPP 3.0: CDUD, BMK

  • Type 2 (art. no. 1952006668) for: T6, Multivan VI, Caddy, Crafter 2,0 TDI and 2,0 TDI 4motion Motor (CXF, CXFA, CXG, CXGA, CXH, CXHA 110k W 150 PS)

Internal clamping width

100 mm

Product weight (per item)

239.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information