Welcome to Würth Slowakia For trade customers only

Domed collar nut, wheel fastening DIN 74361, 10 steel with silver zinc-flake coating (ZFSHR), type A

DIN 74361 steel 10 zinc flake (ZFSHR) shape A
NUT-FL-DIN74361-A-10-WS24-ZFSHR-M18X1,5

Art.-no. 0360071815

EAN 4059608506939

Price for selected packaging unit
Domed collar nut, wheel fastening DIN 74361, 10 steel with silver zinc-flake coating (ZFSHR), type A

Art.-no. 0360071815

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHR is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


The designation ZFSHR refers to the following corrosion coating:


  • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.12μ – 0.18μ due to top coat with integrated lubricating particles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M18

Height (h1)

25 mm

Collar diameter (dc)

28 mm

External drive (s1)

WS24

Material

Steel

Property class

10

Surface

Flake zinc silver

Pitch

1.5 mm

DIN

74361

Thread type

Metric thread

Width across corners (e)

26.51 mm

Nominal diameter

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information