Welcome to Würth Slowakia For trade customers only

Domed collar nut, wheel fastening DIN 74361, yellow zinc plated 10 steel, type A

DIN 74361 steel 10 zinc plated yellow shape A
NUT-FLG-DIN74361-A-10-WS17-(A2C)-M12X1,5

Art.-no. 036001215

EAN 4038898690481

Price for selected packaging unit
Domed collar nut, wheel fastening DIN 74361, yellow zinc plated 10 steel, type A

Art.-no. 036001215

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (h1)

18 mm

Collar diameter (dc)

23 mm

External drive (s1)

WS17

Material

Steel

Property class

10

Surface

Zinc plated yellow

Pitch

1.5 mm

DIN

74361

Thread type

Metric thread

Nominal diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information