Domed collar nut, wheel fastening DIN 74361, zinc plated 10 steel with thick-layer passivation (VZD), type A
DIN 74361 steel 10 zn ptd thick-layer pass shape A
NUT-FLG-DIN74361-A-10-WS24-(VZD)-M18X1,5
Art.-no. 036051815
EAN 4059609387483
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M18 |
Height (h1) | 25 mm |
Collar diameter (dc) | 28 mm |
External drive (s1) | WS24 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 18 mm |