Domed collar nut, wheel fastening DIN 74361, zinc plated 10 steel with thick-layer passivation (VZD), type A
NUT-FLG-DIN74361-A-10-WS30-(VZD)-M22X1,5
Art.-no. 036052215
EAN 4059609387506
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Thread type x nominal diameter (D) | M22 |
Height (h1) | 30 mm |
Collar diameter (dc) | 36 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
Design | With ball collar |
Pitch | 1.5 mm |
Standards | DIN 74361 |
Thread type | Metric thread |
Nominal diameter | 22 mm |
RoHS-compliant | Yes |