Welcome to Würth Slowakia For trade customers only

Domed collar nut, wheel fastening DIN 74361, zinc-plated steel 8, blue passivated (A2K)

DIN 74361 steel 8 zinc plated shape A
NUT-FLG-DIN74361-A-8-WS17-(A2K)-M12X1,5

Art.-no. 0360001215

EAN 4045727221198

Price for selected packaging unit
Domed collar nut, wheel fastening DIN 74361, zinc-plated steel 8, blue passivated (A2K)

Art.-no. 0360001215

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (h1)

18 mm

Collar diameter (dc)

23 mm

External drive (s1)

WS17

Material

Steel

Property class

8

Surface

Zinc plated

Pitch

1.5 mm

DIN

74361

Thread type

Metric thread

Width across corners (e)

21.10 mm

Nominal diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information