Domed collar nut, wheel fastening DIN 74361, zinc-plated steel 8, blue passivated (A2K)
DIN 74361 steel 8 zinc plated shape A
NUT-FLG-DIN74361-A-8-WS19-(A2K)-M14X1,5
Art.-no. 0360001415
EAN 4045727220641
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (h1) | 20 mm |
Collar diameter (dc) | 26 mm |
External drive (s1) | WS19 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Width across corners (e) | 21.10 mm |
Nominal diameter | 14 mm |
