Domed collar nut, wheel fastening
DIN 74361 steel 10 zinc plated shape A
NUT-FLG-DIN74361-A-10-WS30-(A2K)-M22X1,5
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M22 |
Höhe (h1) | 30 mm |
Collar diameter (dc) | 36 mm |
External drive (s1) | WS30 |
Werkstoff | Steel |
Property class | 10 |
Oberfläche | Zinc plated |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 22 mm |
Datasheets(X)
CAD data (available after login)