Welcome to Würth Slowakia For trade customers only

Door bolt with rocker arm, type 17

Door bolt with tilt lever type 17
DRBLT-TILTLEVER-SILVER-17X200MM

Art.-no. 0688505820

EAN 4038898801146

Price for selected packaging unit
Door bolt with rocker arm, type 17

Art.-no. 0688505820

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Good transfer of force via the easy-to-use rocker arm
  • Bolt stroke length of 16 mm: Can be used with up to 10 mm floor clearance or rebate space

  • 1 striker plate included in the scope of delivery
Notice

Not suitable for use in damp rooms.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for two-leaf wooden doors, holds the inactive leaf secure.

Suitable for

Double-leaf interior doors

Material

Steel

Surface

Lacquered

Colour

Silver coloured

Length (A)

200 mm

Hole distance (B)

150 mm

Width

17 mm

Depth

15 mm

Bar diameter

7.5 mm

Lift height (D)

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information