Door closer GTS 630 with slide rail
DRCLSR-RUN-GTS630-WHITE
Art.-no. 0688001632
EAN 4050642808775
Register now and access more than 125,000 products
- Hydraulic top door closer with controlled closing process
- Provides additional protection as the cover can only be removed using tools
- Slim design
- Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
- Can be adapted to local conditions
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping inoperable with head assembly/opposite hinge.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side normal assembly DIN L (DIN R mirror-image)
Hinge side head assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Non-hinge side standard assembly DIN R (DIN L mirror-image)
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors |
Fitting version | With a height-adjustable slide rail |
Suitable for number of doors | 1 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes |
Suitable for min./max. door width | 750-1100 mm |
Suitable for min./max. door thickness | 35-92 mm |
Slide rail height-adjustable (+/-) | 3 mm |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting, With assembly base plate |
Colour | Traffic white RAL 9016 |
Min./max. door closer size | 1-4 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Opening angle hinge side | 180 Degree |
Opening angle opposite hinge side | 140 Degree |
Closing speed | Infinitely adjustable by valve 140° - 0 ° opposite hinge side normal or head assembly, Infinitely adjustable by valve 180 ° - 0 ° hinge side normal or head assembly |
Back-check action | Constant from 70 ° cannot be set |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Classification according to DIN EN 1154:1996/A1:2002/AC:2006 | 4 8 1-4 1 1 3 |
| Classificatiesleutel conform DIN EN 1154: 1996:2001 D | |||||
| 3/4 | 8 | 1 - 4 | 1 | 1 | 3 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
