Welcome to Würth Slowakia For trade customers only

OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID320-1276MM

Art.-no. 0684603903

EAN 4050382007339

Price for selected packaging unit
OrgaAer central lock For hanging frames and wide drawers

Art.-no. 0684603903

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Functional design


  • Full locking system

  • Prevents multiple drawers from opening at the same time

  • Overlaid installation on the inside cabinet wall

  • No groove insertion required


Scope of delivery


  • 1 x left-hand locking bar

  • 1 x right-hand locking bar

  • 1 x MS 5000 shooting bar lock

  • 1 x shooting bar

  • 1 x MS 5000 lock core, keyed differently

  • 1 x ecutcheon

  • 2 x keys

  • 1 x keyring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For soft-close, self-close and Tipmatic models

Pullout type

Hanging frames

Grid dimension

320 mm

Suitable for clear height of cabinet

1276 mm

Material

Steel / Die-cast zinc / plastic

Compatible with

4 Pull-outs

Drill hole diameter for lock
Without rosette ∅ 18 mm
With standard rosette ∅ 19 mm
With designer rosette ∅ 21 mm
Installation width Length push rod
562 mm 227 mm
762 mm 327 mm
962 mm 427 mm
1,162 mm 527 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information