Door seal clip with pine tree foot
DRSEALCLIP-MITSUBISHI-TRANSPARENT
Art.-no. 0501133009
EAN 4049557645209
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
As a fastening clip for slotted holes for door and window seals
- The clip flange is attached to the seal beforehand.
- The clip is simply pressed in to attach.
Product information
Datasheets(X)
Application area
For door and window seals.
![]() | |
Min./max. drill hole diameter | 5.30-5.50 mm |
Min./max. attachment thickness | 2.10-3.80 mm |
Length of head (A) | 12.90 mm |
Width of head (B) | 5.00 mm |
Length below head (C) | 11.40 mm |
Colour | Colourless |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Mitsubishi |
Corresponds to original spare part number | MB105489 |
