Doorstop, type M With self-adhesive backing
Doorstop, type M
DRSTOP-M-PLA-WHITE-D60MM
Art.-no.
0686191265
EAN 4048539581405
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Stops the door and protects it against damage
- Can also be screw-mounted through the base plate: Cover masks the screw
Product information
Datasheets(X)
Application area
Suitable for floor and wall installation.
![]() | |
Suitable for | Floor and wall mounting |
Type of assembly | Fit with adhesive or screw-on |
Material | Plastic |
Colour | White |
Diameter | 60 mm |
Height | 15 mm |