Double-end box wrench
Offset double box-end wrench inch
DBBOXENDWRNCH-DEPRESSED-INCH-3/4X7/8
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Inch design, deep depressed centre
- Drive: Ring end POWERDRIV bi-hex
- Material: Chromium-vanadium steel
- Surface: chrome-plated, polished rings
- Geometry: Ring end offset 18°
Product information
Datasheets(X)
![]() | |
Width across flats | 3/4 x 7/8 inch |
Length (L) | 291 mm |
Ring thickness (a1) | 12.9 mm |
Ring thickness 2 (a2) | 13.5 mm |
External diameter of ring (d1) | 30.4 mm |
External diameter of ring 2 (d2) | 33 mm |
Height (h1) | 30.7 mm |
Height 2 (h2) | 31.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Tip type | Twelve-sided head |