Inch double box-end wrench with POWERDRIV® drive
Offset double box-end wrench inch
DBBOXENDWRNCH-DEPRESSED-INCH-5/8X3/4
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
ZEBRA® professional-quality tool with deep offset
Ergonomic double box-end wrench for demanding work
- The double box-end wrench has a deep, 18° offset and an arc swing of 30° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Extremely high quality for a long service life
- With proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces costs for replacement and storage
Product information
Datasheets(X)
![]() | |
Width across flats | 5/8 x 3/4 inch |
Length (L) | 271 mm |
Ring thickness (a1) | 11.5 mm |
Ring thickness 2 (a2) | 12.5 mm |
External diameter of ring (d1) | 26.4 mm |
External diameter of ring 2 (d2) | 29 mm |
Height (h1) | 30.2 mm |
Height 2 (h2) | 30.7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Tip type | Twelve-sided head |