Double-end box wrench
Offset double box-end wrench inch
DBBOXENDWRNCH-DEPRESSED-INCH-9/16X5/8
ZEBRA
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Inch design, deep depressed centre
- Drive: Ring end POWERDRIV bi-hex
- Material: Chromium-vanadium steel
- Surface: chrome-plated, polished rings
- Geometry: Ring end offset 18°
Product information
Datasheets(X)
![]() | |
Width across flats | 9/16 x 5/8 inch |
Length (L) | 236 mm |
Ring thickness (a1) | 9.5 mm |
Ring thickness 2 (a2) | 10 mm |
External diameter of ring (d1) | 21.6 mm |
External diameter of ring 2 (d2) | 24 mm |
Height (h1) | 27 mm |
Height 2 (h2) | 27.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Tip type | Twelve-sided head |