Double furniture castor, swivel With hard tread
Twin wheel swivel furniture castor, hard
TWINFRNCSTR-PLA-HARD-D40-30KG
Art.-no.
0683567055
EAN 4049557069104
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For textile flooring
![]() | |
Matière | Steel / plastic |
Finition | Plain |
Couleur | Black |
Load capacity | 30 kg |
Roll width (L) | 40 mm |
Roll diameter (D) | 40 mm |
Hauteur (H) | 48 mm |
Largeur (E) | 42 mm |
Design | Without brakes |
Adapter type | K |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!