Welcome to Würth Slowakia For trade customers only

Double-jointed socket wrench

Double jointed socket wrench POWERDRIV
DBENDSKTWRNCH-METR-JOINTED-WS16X18MM

Art.-no. 0714244168

EAN 4047376066489

Price for selected packaging unit
Double-jointed socket wrench

Art.-no. 0714244168

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Drive: POWERDRIV. Bi-hex socket wrench

  • Material: Chrome-vanadium steel

  • Surface: matt chrome-plated

  • Geometry: both sides swivel by 90°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in tight spaces and around projecting edges.

Width across flats

16 x 18 mm

Length (L)

272 mm

Handle width (b)

18 mm

Handle thickness (c)

8 mm

Socket wrench external diameter (D1)

22.5 mm

Socket wrench external diameter 2 (D2)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information