Double nipple, imperial thread
EN10242 N8 reduced mall. cast iron hot dip galv.
FITT-HEX-NPL-EN10242-N8-V-R1 1/2X1 1/4
Art.-no. 4988800603
EAN 4048539502509
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN10242 N8 reduced hot-dip galvanised malleable cast iron
Product information
Datasheets(X)
![]() | |
Length | 59 mm |
DIN | 10242 |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Nominal width | 1-1/2 in |
Nominal width 2 | 1-1/4 in |
