Designer furniture handle D handle, edged
HNDL-BOW-ZD-DESIGN-SQUAR-ALU/FINISH-160
Art.-no. 0685300046
EAN 4045727667989
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Aluminium FINISH |
Length (L) | 196 mm |
Width (B) | 8.5 mm |
Height (H) | 25 mm |
Thickness (D) | 5.3 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
