Double nipple, imperial thread
FITT-HEX-NPL-EN10242-N8-V-R1 1/4X3/4
Art.-no. 4988800595
EAN 4048539578276
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN10242 N8 reduced hot-dip galvanised malleable cast iron
Product information
Datasheets(X)
![]() | |
Length | 57 mm |
Width across flats | 46 mm |
DIN | 10242 |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
Nominal width | 1-1/4 in |
Nominal width 2 | 3/4 in |
