Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF LUMEN high-visibility vest, class 2

HI-VIS VEST LUMEN BASIC ORANGE ONE SIZE

Art.-no. M509344999

EAN 4255786509407

Price for selected packaging unit
WÜRTH MODYF LUMEN high-visibility vest, class 2

Art.-no. M509344999

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The high-visibility vest with reflective strips provides protection in road and rail traffic, the construction industry as well as in all other hazardous areas
  • Hook-and-loop fastener

  • 25 cm wide circumferential reflective strips

  • To be carried in all cars, trucks, tractors, tractor trailers and buses

  • EN ISO 20471 class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

One size

ISO

20471

Material

100% polyester

EN standard

20471

Performance class

2

Size FR/ES/PT/BE

One size

Confection size UK

One size

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Fabric weight per m2

155 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information