Welcome to Würth Slowakia For trade customers only

Double open-end wrench set, ultra-thin 3 pieces

Double open-end wrench set 3 pcs
DBOPNENDWRNCH-SET-3PCS

Art.-no. 1952001447

EAN 4062856447015

Price for selected packaging unit
Double open-end wrench set, ultra-thin 3 pieces

Art.-no. 1952001447

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal double open-end wrench in ultra-thin design for confined spaces
  • The foam insert is suitable for storage in system case 8.4.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ball fitting on stabiliser rods for connection pieces between hose couplings, brake piston resetting tool as well as screw connections on constricted air and oil pipes.

Number of pieces

3 PCS

Product weight (per item)

2600.000 g

Double open-end wrench set, ultra-thin 3 pieces including:
1 x
Double open-end wrench, ultra-thin

DBOPNENDWRNCH-WS24X27-SLIM

Description:
24 x 27 mm
Universal double open-end wrench in ultra-thin design for confined spaces.
Quantity: 1 x
1 x
Double open-end wrench, ultra-thin

DBOPNENDWRNCH-WS25X28-SLIM

Description:
25 x 28 mm
Universal double open-end wrench in ultra-thin design for confined spaces.
Quantity: 1 x
1 x
Double open-end wrench, ultra-thin

DBOPNENDWRNCH-WS30X32-SLIM

Description:
30 x 32 mm
Universal double open-end wrench in ultra-thin design for confined spaces.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information