Welcome to Würth Slowakia For trade customers only

Double open-end wrench, ultra-thin

Double open-end wrench, slim
DOUBLE-END WRENCH WS 14X15 SLIM

Art.-no. 1952001381
EAN 4056807684437
Price for selected packaging unit
Double open-end wrench, ultra-thin

Art.-no. 1952001381

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal double open-end wrench in ultra-thin design for confined spaces.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ball fitting on stabiliser rods for connection pieces between hose couplings, brake piston resetting tool as well as screw connections on constricted air and oil pipes.

Width across flats

14 x 15 mm

Height

3.6 mm

Length

210 mm

Product weight (per item)

80.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information