Double-sided tooth plate connector type C1
Wood connector/ press-in anchor type C1
DWL-EN912-C1-DBSIDED-(SZN)-D62/21MM
Art.-no. 045102162
EAN 4024835316255
Register now and access more than 125,000 products
- In line with DIN EN 912:2011-09
- 2 nail holes, d = 3.5 mm
- Material: St 1203 or DC 01 + C390 steel in line with DIN EN 10139
- Surface: Sendzimir galvanised
- Application in utilisation classes 1 and 2
Transverse load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood. Alternatively, double-shear connections can also be made using ASSY plus full-thread screws in combination with wheel head screws.
Datasheets(X)
Used to manufacture double-shear, shear-loaded, softwood wood–wood connections e.g. half-lap joints, frame corners, collar beams, coupling purlins and grain-cut timber connections.
Double-sided tooth plate connectors, type C1, are attached using dowel pins and nuts. Alternatively, ASSY wood screws can be employed. Tooth plate connectors, type C1, can be used for grain-cut timber connections. Suitable fasteners are bolts and washers, ASSY 3.0 Combi screw with washer and ASSY 3.0 SK.
Assembly
1. Bore a hole for the bolt and nut in both timber components. The bore diameter for bolts in wood may only be max. 1 mm larger than the nominal diameter of the bolt.
2. Position the double-sided tooth plate connector. When using a double-sided tooth plate connector, the dowel must not touch the bolt. Fix the tooth plate connector in place using nails (d = 3 mm) inserted through the nail holes provided. The connector must not be driven in by hitting the teeth directly.
3. Drive in the tooth plate connector by tightening the bolt/bolt torque or using a hydraulic press-in tool. Alternatively, special driving tools can be used.
4. Tighten the bolts if the wood cross-section tapers.
Type | C1 |
Design | On both sides |
Nominal diameter | 62 mm |
Diameter of hole | 21 mm |
Thickness | 1.2 mm |
Height | 16 mm |
Number of external teeth | 24 PCS |
Nail-hole diameter | 3.5 mm |
Material designation | DX51D |
Surface | Hot dip galvanized |
Material | Sheet steel |
EN standard | 912 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!