Universal protector GPN 600
TAPPIN-GPN600 B 1090 NATURE
Art.-no. 0598601090
EAN 4047376299863
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal tapered seals for sealing bore holes and internal threads or for protecting bolts and external threads.
For universal use as a plug or cap.
The tapering is ideal for bridging tolerances.
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 120 mm |
Min./max. taper external diameter (d2 / d5) | 109-111 mm |
Insertion depth (h2) | 17 mm |
Min./max. taper internal diameter (d4 / d3) | 105-108 mm |
Interior height (G) | 17.5 mm |
Other standard | GPN 600 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Natural |
