Drill BM 10-E COMPACT
Drill BM 10-E COMPACT
DRL-EL-(BM10-E COMPACT)-SYSKO8.4.2
MASTER
Register now and access more than 125,000 products
Ergonomic design
- Excellent weight/power ratio for effortless work
- Belt clip for simple handling
High precision and long service life
Robust metal quick-action drill chuck
Continuously adjustable speed
Electronic speed control permits gentle force delivery and allows the device to be matched to any application.
Clockwise/anti-clockwise rotation
Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.
Datasheets(X)
Min./max. nominal voltage | 220 / 240 V/AC |
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Included in delivery | In system case 8.4.2 |
Power input | 600 W |
Power output | 360 W |
Min./max. idle speed | 0-2600 rpm |
Max. rotation speed at nominal load | 1676 rpm |
Max. torque | 20 Nm |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1-10 mm |
Clamping neck diameter | 43 mm |
Max. drilling diameter in steel | 10 mm |
Max. drilling diameter in aluminium | 10 mm |
Max. drilling diameter in softwood | 25 mm |
Max. drilling diameter in stainless steel | 8 mm |
Max. thread-tapping diameter | M6 |
Width across corners | 25 mm |
Weight of machine | 1.7 kg |
Cable length | 4 m |

CASEINRT-HNDTL-(BM10-E COMPACT)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units