Drill set 19 pieces, for steel and aluminium four-link axles
Drill set for alu 4-link axle VAG 19 pieces
CLAMPING ALU SUSP BOLT DRILL. SET 19PCS
Art.-no. 1952004160
EAN 4056807557311
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This set allows any extremely tightly seized clamping screws on VAG four-link axles to be effortlessly removed
- Enables damage-free removal regardless of the installation position of the steering gear (top/bottom) and of the screw's direction in the clamping bore
- Three drilling jigs ensure precisely centred tapping and hole enlarging, with the quality of the clamping screw not an issue for the special HSS-TIN or TICN drill bits
- No compression and/or deformation of the clamping screw
- No breakage of the expensive axle body
- Easy to use
- No space constraints
- Quick removal
Scope of delivery
- 1x drill bit dia. 4.5 mm x L = 140 mm
- 1x drilling jig for thread side for dia. 4.5 mm
- 1x drill bit dia. 7.3 mm x L = 110 mm
- 1x drilling jig for thread side for dia. 7.3 mm
- 1x short drill bit dia. 4.5 mm x L = 80 mm
- 1x drilling jig for hexagon head
- 1x TICN stepped drill bit
- 1x drift pin for DL demolition hammer
- 1x press-out mandrel for pressing bracket
- 2x spacer plates 3.6 mm
- 2x spacer plates 4.0 mm
- 2x M10 machine nuts with collar
- 4x A2 stainless steel M10 washers
Product information
Datasheets(X)
Application area
Specially designed for the removal of extremely tightly seized clamping screws on VAG four-link axles and suitable for working on steel and aluminium axles.
Number of pieces in assortment/set (10) | 19 PCS |
Material (20) | Tool steel |
Product weight (per item) (40) | 2300.000 g |