Drilling screw, countersunk head with H cross recess pias® WN 212, A2 stainless steel, countersunk head H
pias A2 stainless steel plain countersunk head, H
SCR-DBIT-CS-A2-H2-3,9X19
Art.-no. 021213919
EAN 4011231270014
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Other standard | WN 212 |
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.3 mm |
Internal drive | H2 |
Drill tip length (lp) | 2.6 mm |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 2.5 mm |
RoHS-compliant | Yes |
