Hexagon socket screw-in nut, tapered thread
PLG-THR-DIN906-HS19-(A2C)-M36X1,5
Art.-no. 0241703615
EAN 4045727680759
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 906, steel, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M36 x 1.5 |
Length (l1) | 15 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS19 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |
