Drive shaft socket wrench set 9 pieces
Drive shaft socket wrench set, 9 pieces
TL-DRIVSHFT-SET-SCKT-9PCS
Art.-no. 1952006845
EAN 4062856072569
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For installation and removal of most drive shaft screws and nuts
- Ideal for loosening and tightening drive shaft mounts
- Extra long, slim version for deep-seated centre nuts
- Made from impact screwdriver-proof chromium-molybdenum steel
Scope of delivery:
- 1 each of 1/2 inch drive shaft socket inserts, bi-hex sizes 24, 27, 30, 32, 34 and 36 mm (length 85 mm)
- 1 each of 1/2 inch drive shaft socket inserts, hexagon socket sizes 14, 17 and 19 mm (length 43 mm)
Product information
Datasheets(X)
Application area
For central nuts and central screws with hex or bi-hex profile, central screws with hexagon socket profile, cardan shaft flange nuts, among other things
Number of pieces in assortment/set (10) | 9 PCS |
Product weight (per item) (40) | 2900.000 g |